missing translation for 'onlineSavingsMsg'
Learn More

Genlab Large Capacity Multi-Purpose Ovens

Product Code. 16375578
Change view
Click to view available options
Capacity (Metric):
345 L
750 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
16375578 750 L Each
16365578 345 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16375578 Supplier Genlab Supplier No. LCO/750H/TDIG
  • ONLINE EXCLUSIVE PRICE
    13566.00 €
    10541.85 € / Pack of 1
    Save 3024.15 €
    22% Off
 Restricted Item
Estimated Shipment: 30-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Highly efficient, reliable, and cost effective ovens to suit most warming, drying and heat treatment processes. Equipped with latest touch screen control system, these ovens offer intuitive control and excellent accuracies designed for industrial and laboratory ovens.

Included Features:

  • On screen historical trending (48 Hours)
  • 8 Stage profile control
  • Count down timer with 24/7 real time clock operation
  • Manual or automatic overheat reset
  • High accuracy Pt100B duplex sensors < 0.8°C
  • Fan assisted circulation
  • Excellent stability < ±0.6°C
  • Low chamber uniformity
  • Energy efficient with integral energy meter
  • New - Set point lock feature

Available Options (Upon Request):

  • 10 Menu x 8 Stage Profile Controller with Cyclic feature
  • Stainless steel chamber
  • Audible warnings
  • Explosion relief panels
  • Access ports (25, 50, 75 or 100 mm)
  • Traceable calibrations to national standards
  • Bespoke stands and stacking kits
  • Extractor unit
  • Extended warranty
  • Bespoke solutions available upon request
  • 3 Phase upgrade for quicker response (standard above 600 L)

Specifications

Chamber Material Stainless Steel
Controller Type Side-Fitted Touchscreen Controller, 8 Stage Profile Control
Description Horizontal Style
Capacity (Metric) 750 L
Temperature (Metric) 50°C to 250°C
Type Large Capacity Multi-purpose Oven
Display Touchscreen Display
Material Coated Steel
No. of Shelves 5 Shelves (8 Positions)
Ports Available on Request
Shelf Material Removable Chrome Plated Wire Grid Shelves
Temperature Stability <±0.6°C
Timer Count Down Timer, 24/7 Clock Operation
Dimensions (D x W x H) Interior 77 x 106 x 92 cm
Dimensions (L x W x H) 95 x 142 x 160 cm
Weight (Metric) 320 kg
Electrical Requirements 415 V
Wattage 6000 W
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.