missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Large Glass Draft Shield

Product Code. p-7226278
Encompass_Preferred
Click to view available options
For Use With (Equipment):
Precision Balance with 106 mm Plate
Precision Balance with 118 mm Plate
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17361503

Brand: Kern Sohn 572A05

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Large glass draught shield with 3 sliding doors for easy access to the items being weighed.

  • Suitable for Precision Balances
  • Balance Accessory

Specifications

For Use With (Equipment) Precision Balance with 106 mm Plate
Material Glass
Dimensions (L x W x H) 140 x 150 x 130 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.