missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Large Laundry Basket, 130 L

Product Code. 17958651
Change view
Click to view available options
Color:
Almond Green
Sand
White
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
17958651 White Each
17998591 Sand Each
17988841 Almond Green Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17958651 Supplier Gilac™ Supplier No. G611221
  • ONLINE EXCLUSIVE PRICE
    73.97 €
    52.10 € / Pack of 1
    Save 21.87 €
    29% Off
Estimated Shipment: 19-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Large 130 L Laundry Basket is highly resistant and outstandingly durable.

  • Highly resistant and outstanding durability.
  • Designed for professional use.
  • Suitable for heavy loads and intensive use.

Specifications

Width (English) 22.6 in.
Size Large
Product Type Laundry Basket
Dimensions (L x W x H) 80 cm x 57.5 cm x 29 cm
Color White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.