missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Large mild steel keylinks, 16mm link diameter
Description
An extremely strong range of galvanised mild steel links, ideal for lengthening or repairing chains. Safety factor: 5. 1.
- Large aperture
- Max. capacity: 14500kg
- Link diameter: 16mm
- Aperture: 29.5mm
- Break load: 12500kg
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?