missing translation for 'onlineSavingsMsg'
Learn More

Slice™ Large Scissors (Rounded Tip)

Product Code. 16493629
Change view
Click to view available options
Color:
White/Orange
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
16493629 White/Orange Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16493629 Supplier Slice™ Supplier No. 10545
Add to basket
Edge
Add to basket

Large safety scissors cut tough materials like Kevlar-reinforced fabric. Rounded tips, soft-touch grips, finger-friendly™ blades

  • Zirconium oxide Slice™ safety blades
  • Durable reinforced nylon handle with soft-touch finger grips
  • Safer than traditional scissors
  • Finger-friendly™ edge lasts 11x longer than metal
  • Ambidextrous design
  • Reduces injuries, lower costs
  • Non-sparking, non-conductive, non-magnetic blades
  • Chemically inert blades never rust
  • Oil, lubricant, and maintenance free
  • BPA, phthalate, and lead-free scissors
  • Lightweight and compact
  • Blades are easy to clean and require no maintenance

Specifications

Product Type Rounded Tip
Length (English) 7.87 in.
Length (Metric) 200 mm
Material GFN, TPE, Stainless Steel, Zirconium Oxide
Size Large
Color White/Orange
For Use With (Application) Safety Cutting
Includes zirconium oxide safety blade
No. per Pack 1 Ea.
Weight (English) 3.21 oz.
Weight (Metric) 91 g
Width (English) 2.99 in.
Width (Metric) 76 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.