missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Large Tote Liners / Tank Covers

Product Code. 18853350 Shop All Micronova Products
Change view
Click to view available options
Dimensions (L x W):
82 x 65 in.
120 x 101 in.
Thickness (Metric):
1 mm
3 mm
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 24
Pack of 25
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Thickness (Metric) Sterility unitSize
18853350 120 x 101 in. 1 mm Sterile Pack of 24
18863350 82 x 65 in. 3 mm Sterile Pack of 24
18873350 82 x 65 in. 3 mm Non-sterile Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 18853350 Supplier Micronova™ Supplier No. BL1120IRB
  • ONLINE EXCLUSIVE PRICE
    388.00 €
    370.27 € / Pack of 24
    Save 17.73 €
    4% Off
Estimated Shipment: 15-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Tote Liners / Tank Covers are designed for disposal, transfer, and storage of materials in controlled environments. Made from FDA-compliant LDPE they have good compatibility with common cleaners. Available irradiated and individually bagged or non-sterile on a plastic core roll.

  • Material: LDPE
  • Color: Clear
  • Closure Type: None
  • Description: Gussetted (Pleated Bottom to Better Fit Rectangular Containers)
  • Disposability: Single-Use
  • Autoclavable: No
  • For Use With (Application): Material Disposal or Transfer, or as a Lightweight Cover
  • For Use With (Equipment): Tote Bins or Tanks
  • Temperature Range (Metric): Ambient Temperature (Recommended Between 15 - 25°C)

Specifications

Content And Storage Do Not Store in Direct Sunlight. Store the Product in a Space That is Protected From Extreme Temperature and Humidity Fluctuations and Away From Ultraviolet Light Sources
Autoclavable Not Autoclavable
Certifications/Compliance ISO 9001 Certified Facility 10-6 Sterility Assurance Level in Compliance with AAMI Guidelines for Sterilization
Closure Type None
Color Clear
Disposable Single-use
For Use With (Application) Material Disposal or Transfer, or as a Lightweight Cover
For Use With (Equipment) Tote Bins or Tanks
Material LDPE
Sterility Sterile
No. per Pack 1/First Bag, 1/Double Bag
Quantity 24 Pk.
Sterilization Method Gamma Irradiation
Temperature Range (Metric) Ambient Temperature (Recommended Between 15°C to 25°C)
Dimensions (L x W) 120 x 101 in.
Capacity (English) 1400 gal.
Capacity (Metric) 5000 L
Thickness (Metric) 1 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.