missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Laser Cryo-Babies™

Product Code. 16488770
Change view
Click to view available options
Color:
White
Unit Size:
Pack of 2380
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
16488770 White Pack of 2380
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16488770 Supplier Heathrow Scientific™ Supplier No. LCRY2380
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These Laser Cryo-Babies™ withstand both long-term cryogenic storage conditions and conventional freezer storage. They are also chemically inert with a solvent-resistant adhesive that will adhere to cryogenic vials, microtubes, test tubes, glass vials, beakers and metal racks.

  • Temperature resistance: -196°C to +150°C
  • Liquid and vapor phase LN2, water baths to 100°C and autoclaving and moderate ovens to 150°C
  • Chemically inert resistant to most solvents and caustic agents
  • Adheres to most plastics (100% virgin PP tubes recommended), glass and metals without cracking, peeling, or degrading
  • Label sheets will not jam printersFlexible polyolefin material and acrylic adhesive
  • Unique combo expands and contracts together with temperature fluctuations
  • 20 sheets per pack
  • Autoclavable
  • Disposable

Specifications

Autoclavable Autoclavable
Adhesive Type Acrylic
Color White
Finish Matte
Format Sheet
Material Polyolefin
Print Technology Laser
Product Type Cryogenic Label
Sterility Non-sterile
For Use With (Application) 0.5 mL Tubes
Labels per Row 7
Labels per Sheet 119
No. per Pack 2380/Pk.
Temperature Range (English) -320.8°F to +302°F
Temperature Range (Metric) -196°C to +150°C
Dimensions (L x W) 24 x 13 mm (0.94 x 0.5 in.)
Length (English) 0.94 in.
Length (Metric) 24 mm
Width (English) 0.5 in.
Width (Metric) 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.