missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DiversifiedBiotech Laser Cryo-Babies™

Click to view available options
Color:
Red
White
Unit Size:
Pack of 1600
Pack of 1700
Description
- Our patented Cryo-Babies™ and Cryo-Tags™ withstand both long term cryogenic storage conditions and conventional freezer storage
- Cryogenic labels are chemically inert with a solvent resistant adhesive that will adhere to croygenic vials, microtubes, test tubes, glass vials, beakers and metal racks
- Cryo-Babies™ and Cryo-Tags™ also withstand flash/snap freezing in liquid nitrogen, boiling water baths at 100°C and dry heat up to 150°C
- Sheets formatted for use with Laser Printers
- Low Temp -196°C
- Autoclavable
- Available in 1600 and 1700 Pk.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Adhesive Type | Peel and Stick, Acrylic |
| Color | Red |
| Finish | Semi-gloss |
| Format | Sheet |
| Material | Polyolefin |
| Print Technology | Laser |
| Product Type | Ultra Reflective Letter Label |
| Sterility | Non-sterile |
| Dimensions (LxW) | 1.28 x 0.50 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction