missing translation for 'onlineSavingsMsg'
Learn More

DiversifiedBiotech Laser Cryo-Babies™

Product Code. 30282311
Change view
Click to view available options
Color:
Red
White
Unit Size:
Pack of 1600
Pack of 1700
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30282311 White Pack of 1600
30282309 Red Pack of 1700
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30282311 Supplier DiversifiedBiotech Supplier No. LCRY1400
  • ONLINE EXCLUSIVE PRICE
    79.50 €
    69.81 € / Pack of 1600
    Save 9.69 €
    12% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For secure uncompromised labeling with Polyolefin material

  • Our patented Cryo-Babies™ and Cryo-Tags™ withstand both long term cryogenic storage conditions and conventional freezer storage
  • Cryogenic labels are chemically inert with a solvent resistant adhesive that will adhere to croygenic vials, microtubes, test tubes, glass vials, beakers and metal racks
  • Cryo-Babies™ and Cryo-Tags™ also withstand flash/snap freezing in liquid nitrogen, boiling water baths at 100°C and dry heat up to 150°C
  • Sheets formatted for use with Laser Printers
  • Low Temp -196°C
  • Autoclavable
  • Available in 1600 and 1700 Pk.

Specifications

Autoclavable Autoclavable
Adhesive Type Peel and Stick, Acrylic
Color White
Finish Semi-gloss
Format Sheet
Material Polyolefin
Print Technology Laser
Product Type Ultra Reflective Letter Label
Sterility Non-sterile
Dimensions (L x W) 1 x 1 in.
Length (English) 1 in.
Width (English) 1 in.
Width (Metric) 2.54 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.