missing translation for 'onlineSavingsMsg'
Learn More

DiversifiedBiotech Laser Cryo-Babies™
GREENER_CHOICE

Product Code. p-200132148
Click to view available options
Color:
Red
White
Unit Size:
Pack of 1600
Pack of 1700
This item is not returnable. View return policy

Product Code. 30282311

Brand: DiversifiedBiotech LCRY1400

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

For secure uncompromised labeling with Polyolefin material

  • Our patented Cryo-Babies™ and Cryo-Tags™ withstand both long term cryogenic storage conditions and conventional freezer storage
  • Cryogenic labels are chemically inert with a solvent resistant adhesive that will adhere to croygenic vials, microtubes, test tubes, glass vials, beakers and metal racks
  • Cryo-Babies™ and Cryo-Tags™ also withstand flash/snap freezing in liquid nitrogen, boiling water baths at 100°C and dry heat up to 150°C
  • Sheets formatted for use with Laser Printers
  • Low Temp -196°C
  • Autoclavable
  • Available in 1600 and 1700 Pk.

Specifications

Autoclavable Autoclavable
Adhesive Type Peel and Stick, Acrylic
Color White
Finish Semi-gloss
Format Sheet
Material Polyolefin
Print Technology Laser
Product Type Ultra Reflective Letter Label
Sterility Non-sterile
Dimensions (LxW) 1 x 1 in.
Length (English) 1 in.
Width (English) 1 in.
Width (Metric) 2.54 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.