missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LaserTab Laser Printable B-707 Polyester Labels

Product Code. 11563644 Shop All Brady Products
Change view
Click to view available options
Height (Metric):
21.2 mm
22.9 mm
Width (Metric):
47.6 mm
50.8 mm
Height (Metric) Printable Area:
21.2 mm
22.9 mm
Width (Metric) Printable Area:
47.6 mm
50.8 mm
Unit Size:
1 pack
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Width (Metric) Height (Metric) Printable Area Width (Metric) Printable Area Unit Size
11563644 22.9 mm 50.8 mm 22.9 mm 50.8 mm 1 pack
11523654 21.2 mm 47.6 mm 21.2 mm 47.6 mm 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11563644 Supplier Brady™ Supplier No. 029823
  • ONLINE EXCLUSIVE PRICE
    180.00 €
    171.53 € / Pack of 1
    Save 8.47 €
    4% Off
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Blank, printable labels suitable for use with Laser Printers.

LaserTab Labels are available in the following formats:

  • Tamper-evident polyolefin
  • Polyester (UL Recognized Component when printed with designated laser printer toners)
  • Self-laminating
  • Nylon cloth
  • Paper
  • Polyimide

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Die-cut
Material Polyester (B-707)
Printable Sides Single-side Printable
Print Technology Laser
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Data and Telecommunications Labeling, General Identification
For Use With (Equipment) Laser Printers
Horizontal Repeat (Metric) 71.1 mm
Labels per Row 3
Min. Operating Temperature (Metric) -40°C
No. per Pack 1020 Labels/Pack
Quantity 1020 Labels
Shape Rectangle
Temperature Range (English) -40°F to +266°F
Temperature Range (Metric) -40°C to +130°C
Thickness (English) 0.0046 in.
Thickness (Metric) 0.12 mm
Dimensions (L x W) 22.86 x 50.8 mm
Length (English) 0.90 in.
Width (English) 2 in.
Width (Metric) 50.8 mm
Width (Metric) Printable Area 50.8 mm
Height (English) 0.90 in.
Height (English) Printable Area 0.9 in.
Height (Metric) 22.9 mm
Height (Metric) Printable Area 22.9 mm
Alternate Part Number LAT-31-707-1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.