missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LASERTAB™ Laser Printable Label

Product Code. 11513584 Shop All Brady Products
Change view
Click to view available options
Color:
White
Unit Size:
1 pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
11513584 White 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11513584 Supplier Brady™ Supplier No. 029721
  • ONLINE EXCLUSIVE PRICE
    675.00 €
    652.41 € / Pack of 1
    Save 22.59 €
    3% Off
Estimated Shipment: 13-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

LASERTAB™ polyester printable labels are designed especially for use with laser printers.

  • Polyester film with an acrylic pressure sensitive adhesive and a printable coating formulated specially for laser printers and toners
  • High resolution, good solvent and smudge resistance, moderate to high temperature performance
  • White is a UL recognized component and CSA accepted material when printed with designated laser printers
  • Service temperature of -40°F to 267°F (-40°C to 130°C)

Specifications

Color White
For Use With (Equipment) Laser Printers
Material Polyester
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (English) 0.375 in.
Height (Metric) 9.53 mm
Dimensions (L x W) 0.375 x 1 in.
Adhesive Type Acrylic
Sterility Non-sterile
Finish Matte
For Use With (Application) Circuit board and component identification
Quantity 10,000/Pk.
Alternate Part Number LAT-8-747-10
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.