missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LaserTab Laser Printable Nylon Labels

Product Code. 11583554 Shop All Brady Products
Change view
Click to view available options
Width (Metric):
12.7 mm
16.5 mm
20.3 mm
Height (Metric):
5.1 mm
19.1 mm
36.5 mm
Labels per Row:
9
10
13
Unit Size:
1 pack
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Height (Metric) Labels per Row Unit Size
11583554 12.7 mm 19.1 mm 13 1 pack
11503554 16.5 mm 5.1 mm 10 1 pack
11523554 20.3 mm 36.5 mm 9 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11583554 Supplier Brady™ Supplier No. 029685
  • ONLINE EXCLUSIVE PRICE
    311.00 €
    300.41 € / Pack of 1
    Save 10.59 €
    3% Off
Estimated Shipment: 06-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Blank, printable labels suitable for use with Laser Printers.

LaserTab Labels are available in the following formats:

  • Tamper-evident polyolefin
  • Polyester (UL Recognized Component when printed with designated laser printer toners)
  • Self-laminating
  • Nylon cloth
  • Paper
  • Polyimide

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Halogen Free (DIN VDE 0472/part 815), Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Die-cut
Material Nylon Cloth
Print Technology Laser
Product Type Label
Sterility Non-sterile
For Use With (Application) General Identification, Laboratory Labeling, Wire and Cable Labeling
For Use With (Equipment) Laser Printers
Horizontal Repeat (Metric) 15.2 mm
Labels per Row 13
Labels per Sheet 156
Quantity 5148 Labels
Shape Rectangle
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0065 in.
Thickness (Metric) 0.17 mm
Dimensions (L x W) 19.05 x 12.7 mm
Length (English) 0.75 in.
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Width (Metric) Printable Area 12.7 mm
Height (English) 0.75 in.
Height (Metric) 19.1 mm
Height (Metric) Printable Area 19.1 mm
Alternate Part Number LAT-40-799-5
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.