missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LaserTab Laser Printable Paper Labels

Product Code. 11543604
Click to view available options
Height (Metric):
21.2 mm
22.9 mm
36.5 mm
Width (Metric):
47.6 mm
50.8 mm
Height (Metric) Printable Area:
21.2 mm
22.9 mm
36.5 mm
Width (Metric) Printable Area:
47.6 mm
50.8 mm
Unit Size:
1 pack
This item is not returnable. View return policy

Product Code. 11543604

Brand: Brady™ 029753

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Blank, printable labels suitable for use with Laser Printers.

LaserTab Labels are available in the following formats:

  • Tamper-evident polyolefin
  • Polyester (UL Recognized Component when printed with designated laser printer toners)
  • Self-laminating
  • Nylon cloth
  • Paper
  • Polyimide

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Die-cut
Material Paper (B-759)
Printable Sides Single-side Printable
Print Technology Laser
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, General Identification
For Use With (Equipment) Laser Printers
Horizontal Repeat (Metric) 50.9 mm
Labels per Row 4
Labels per Sheet 44
Min. Operating Temperature (Metric) -70°C
No. per Pack 2508 Labels/Pack
Quantity 2508 Labels
Shape Rectangle
Temperature Range (English) -94°F to +194°F
Temperature Range (Metric) -70°C to +90°C
Thickness (English) 0.0036 in.
Thickness (Metric) 0.091 mm
Dimensions (LxW) 21.16 x 47.63 mm
Length (English) 0.833 in.
Width (English) 1.875 in.
Width (Metric) 47.6 mm
Width (Metric) Printable Area 47.6 mm
Height (English) 0.833 in.
Height (English) Printable Area 0.83 in.
Height (Metric) 21.2 mm
Height (Metric) Printable Area 21.2 mm
Alternate Part Number LAT-13-759-2.5
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.