missing translation for 'onlineSavingsMsg'
Learn More

Coverguard™ EUROCHEM Latex Gloves

Product Code. 12088245
Change view
Click to view available options
Size:
7
8
Unit Size:
10 pairs
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
12088245 8 10 pairs
12078245 7 10 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12088245 Supplier Coverguard™ Supplier No. 5208
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

EUROCHEM gloves are the ideal choice when handling heavy objects in slippery and difficult environments, and provide medium chemical protection. They have a blue natural latex coating with a smooth finish and cotton inner to provide comfort for extended use.

  • PPE Category III
  • Medium chemical protection
  • Protect against bacteria and fungi
  • Suitable for Forestry, Fishing, Horticulture, Farming, Waste treatment, Food-processing industries, Construction, Chemical
  • Cotton inner for added comfort
  • Blue natural latex coating
  • Ideal for handling heavy objects in slippery and difficult environments
  • Hangable individual pack

Specifications

Certifications/Compliance (Europe) EPI PPE Cat. III, EN 420:2003 + A1:2009, EN 388:2016, EN 374-1:2016, EN ISO 374-5:2016, Food contact
Applications Industrial
Color Blue
Finger Thickness (English) 51 mil
Finger Thickness (Metric) 1.3 mm
Material Latex, Cotton
Product Type Chemical Protection Gloves
Size 8
Thickness (English) 51 mil
Thickness (Metric) 1.3 mm
EN388 Standard Yes
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES Yes
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Safety
Liner Material Cotton
Quantity 10 Pairs
Length (English) 11.8 in.
Length (Metric) 300 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.