missing translation for 'onlineSavingsMsg'
Learn More

Latex Count Drop Tubes

Product Code. p-8013662 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
25 mm
40 mm
Diameter (Metric):
Bore size 3 mm
Bore size 4.5 mm
Bore size 6 mm
Bore size 8 mm
Unit Size:
Pack of 50

Product Code. 12333569

Only null left
Add to basket
Add to basket

For use as temporary closures when glass blowing

  • Closed at one end for stirring rods

Specifications

For Use With (Application) Temporary closures when glass blowing
Diameter (Metric) Bore size 3 mm
Length (Metric) 25 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.