missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Latex Dropper Bulbs

Product Code. 12347579 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
Length (Metric):
43 mm
52 mm
Diameter (Metric) Opening:
5 mm
6 mm
Unit Size:
Pack of 72
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Length (Metric) Diameter (Metric) Opening Unit Size
12347579 1 mL 43 mm 5 mm Pack of 72
12357579 2 mL 52 mm 6 mm Pack of 72
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12347579 Supplier Heathrow Scientific™ Supplier No. HS20622A
  • ONLINE EXCLUSIVE PRICE
    28.70 €
    27.45 € / Pack of 72
    Save 1.25 €
    4% Off
View all promotions
Estimated Shipment: 10-12-2026
Add to basket
Add to basket
Bulk Quote Request

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Slips on easily to pipets and medicine droppers. Heathrow Scientific™ Latex Dropper Bulbs are constructed of flexible, yet durable natural rubber latex.

  • Constructed of natural rubber latex
    • Flexible, easy-to-attach
    • Designed for use with Pasteur pipettes, small pipettes, and medicine droppers.
    • Pack of 72

Specifications

Autoclavable Not Autoclavable
Color Natural
Disposable Reusable
For Use With Dropping Bottle, Medicine Dropper, Small Pipette
Grip Type Single-handed
Material Natural Latex Rubber
Number of Channels 1
Sterility Non-sterile
Type Dropping Bulb
Volume (Metric) 1 mL
For Use With (Equipment) Pasteur pipets, smaller pipettes, and medicine droppers
Quantity 72 Pack
Length (Metric) 43 mm
Diameter (Metric) Opening 5 mm
Diameter (Metric) Outer 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.