missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Latex Dropper Teats

Product Code. 12406180 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
1 mL
1.5 mL
1.5 to 5 mL (Assorted)
2.5 mL
3.75 mL
Unit Size:
Pack of 20
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
12406180 1 mL Pack of 20
12416180 1.5 mL Pack of 20
12426180 2.5 mL Pack of 20
12436180 3.75 mL Pack of 20
12446180 1.5 to 5 mL (Assorted) Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 12406180
In Stock
Add to basket
Edge
Add to basket

For easy dispensing of liquids.

  • Flexible rubber bulbs create suction and dispensing capacity when used with pipettes
  • Provide intuitive manual pipeting control
  • Available in different capacities

Specifications

Material Latex
Type Bulb Dropper
Volume (Metric) 1 mL
Diameter (Metric) Opening 5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.