missing translation for 'onlineSavingsMsg'
Learn More

Sanplatec™ Latex Glove 6 in.

Product Code. 30242883
Change view
Click to view available options
Diameter (English) Cuff:
6 in.
Unit Size:
1 pair
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Cuff Unit Size
30242883 6 in. 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30242883 Supplier Sanplatec™ Supplier No. 00193
Estimated Shipment: 22-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Latex Glove 6inch for Sanplatec Glove Box.

  • Spec: 1 twin, Total length: 635 mm, Thickness: 0.55 mm

Specifications

Color Natural
Hand Ambidextrous
Latex Free No
Material Latex
Product Type Gloves
Size Universal
Thickness (English) 0.55 mm
Thickness (Metric) 0.55 mm
Packaging Type Pair
Diameter (English) Cuff 6 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.