missing translation for 'onlineSavingsMsg'
Learn More

Semperguard™ Latex Powder-Free Innercoated Gloves

Product Code. 15523516
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 100
Pack of 90
Product Code. Size unitSize
15523516 X-Large Pack of 90
15583506 X-Small Pack of 100
15593506 Small Pack of 100
15503516 Medium Pack of 100
15513516 Large Pack of 100
5 options
This item is not returnable. View return policy

Product Code. 15523516

Brand: Semperguard™ 3000001293

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Semperguard™ Latex Powder-free Innercoated Gloves are disposable protective glove made of natural rubber with a synthetic inner coating.

  • CE category III protective glove for complex risks
  • CE Class I examination glove
  • Skin-friendly, powder-free hygiene glove made of natural rubber
  • Good grip and easy to don through innovative production technology
  • Free from phthalates/softeners
  • Tested and certified according to 1935/2004 - suitable for food contact

Specifications

Certifications/Compliance EN 420, EN 374, EN 455; Medical device class I; Single-use protective glove for complex risks, category III
Coated Area Inside
Coating Material Synthetic
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Hand Ambidextrous
Material Rubber
Powdered Powder Free
Product Type Protective Gloves
Size X-Large
Sterility Non-sterile
Thickness (Metric) 0.24 mm (measure in double layer)
For Use With (Application) Medical device class I. Suitable for food contact
Glove Cuff Style Rolled
Length (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.