missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Lattice connector hold angle 90 degrees for metal rods aluminum Masterflex

Product Code. 12916826 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Rod:
0.5 in.
Unit Size:
Pack of 12
Product Code. Diameter (English) Rod unitSize
12916826 0.5 in. Pack of 12
1 options
This item is not returnable. View return policy

Product Code. 12916826

Brand: Masterflex™ 0804132

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Connect rods and / or clamps to your frame or build a custom lab frame

  • Hold angle 90°
  • aluminum
  • Smooth, rounded surfaces easy to clean
  • Angled adjustment screws allow for east set up and prevent misalignment
  • Desgined for constructing lab frames in a lattice pattern

Specifications

Material Silicone-coated Aluminum
Length (English) 1.25 in.
Diameter (English) Rod 0.5 in.
Size Grip Range: 9 to 0.5 in.
Description Frame and rod
For Use With (Application) Constructing lab frames in a lattice pattern
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.