missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ LAUDA Versafreeze VF Chest Freezer with Angled Plug (CEE7/7)

Product Code. 17387669
Change view
Click to view available options
Capacity (English):
19.6 cu. ft.
26.5 cu. ft.
7.2 cu. ft.
Temperature Range:
-50°C to -85°C
0°C to -40°C
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Temperature Range Unit Size
17387669 19.6 cu. ft. 0°C to -40°C Each
17377669 7.2 cu. ft. 0°C to -40°C Each
17307679 7.2 cu. ft. -50°C to -85°C Each
17317679 19.6 cu. ft. -50°C to -85°C Each
17327679 26.5 cu. ft. -50°C to -85°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17387669 Supplier Lauda™ Supplier No. L003336
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The LAUDA Versafreeze VF is a Chest Freezer with a power cord with an Angled Plug (CEE7/7).

  • Laboratory chest freezer with reliable monitoring and highly efficient insulation for long-term storage and quality assurance.

Specifications

Type Ultra-Low Chest Freezer
Capacity (English) 19.6 cu. ft.
Capacity (Metric) 556 L
Temperature Range 0°C to -40°C
Door Style Insulated Lid, Insulating Panels
No. of Doors 1 (1 compartment)
Cabinet Material Stainless Steel
Insulation Polyurethane Foam
Interior Stainless Steel
Exterior Finish Powder-coated Steel
No. of Racks 32 Racks
Certifications/Compliance TUV
Style Chest
Display 4.3 in. Touch Color Display
Casters 6 (2 Lockable)
Color White
Condenser Type Air Cooled
Ports 13 mm dia., Pressure Equalization Port
Product Line LAUDA Versafreeze
Warranty 5 Years
Defrost Manual
Lid Sealed and insulated, with key lock
Model VF 55040 C
Water Cooled Optional
Monitoring Options Built-in Datalogger, Multiple external monitoring options
Data Outputs USB, Ethernet RJ45, RS485
Operating Modes Maximum Sample Safety
Setpoint Security Multiple alarm notifications, Non-volatile memory
Amperage Max. 3.8/16 A
Plug Type CEE 7/7
Voltage 230 V
Frequency 50 Hz
Wattage 1.2 kW
Voltage Compensation No, unit suitable for 207 - 253 V
Refrigerant R1270
Holds 2 in. Boxes (416)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.