missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ LAUDA Versafreeze VF Upright Freezer with Angled Plug (CEE7/7)

Product Code. 17387679
Change view
Click to view available options
Capacity (English):
20.5 cu. ft.
25.7 cu. ft.
4.5 cu. ft.
Temperature Range:
-50°C to -85°C
0°C to -40°C
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Temperature Range Unit Size
17387679 25.7 cu. ft. -50°C to -85°C Each
17337679 4.5 cu. ft. 0°C to -40°C Each
17347679 20.5 cu. ft. 0°C to -40°C Each
17357679 25.7 cu. ft. 0°C to -40°C Each
17367679 4.5 cu. ft. -50°C to -85°C Each
17377679 20.5 cu. ft. -50°C to -85°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17387679 Supplier Lauda™ Supplier No. L003346
 Restricted Item
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The LAUDA Versafreeze VF is an Upright Freezer with a power cord with an Angled Plug (CEE7/7).

  • Laboratory upright freezer with reliable monitoring and highly efficient insulation for long-term storage and quality assurance.

Specifications

Type Ultra-Low Upright Freezer
Capacity (English) 25.7 cu. ft.
Capacity (Metric) 731 L
Temperature Range -50°C to -85°C
Door Style Sealed and Insulated, Door Handle with Key Lock
No. of Doors 1
Cabinet Material Stainless Steel
Insulation Polyurethane Foam
Interior Stainless Steel
Exterior Finish Powder-coated Steel
Shelves 6
No. of Racks 35 Racks
Certifications/Compliance TUV
Style Upright
Display 4.3 in. Touch Color Display
Color White
Condenser Type Air Cooled
Ports 13 mm dia., Pressure Equalization Port
Product Line LAUDA Versafreeze
Warranty 5 Years
Defrost Manual
Model VF 70085
Peak Variation at -80C ±1.5 K temporal
Water Cooled Optional
Monitoring Options Built-in Datalogger, Multiple external monitoring options
Data Outputs USB, Ethernet RJ45, RS485
Operating Modes Maximum Sample Safety
Setpoint Security Multiple alarm notifications, Non-volatile memory
Amperage Max. 7.9/16 A
Plug Type CEE 7/7
Voltage 230 V
Phase 1
Wattage 2.0 kW
Voltage Compensation No, unit suitable for 207 - 253 V
Compressor 2-stage
Refrigerant R290 (1st stage), R170 (2nd stage)
Holds 2 in. Boxes (525)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.