missing translation for 'onlineSavingsMsg'
Learn More

Manutan Layflat tubing, heavy duty, length 210m, opening width 600mm

Product Code. 12876068
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
210 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric)
12876068 210 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12876068 Supplier Manutan Supplier No. A329021
Add to basket
Add to basket
This item is not returnable. View return policy
Heat sealable low density polythene tubing. Easy to use, just inset the product into the tube, cut tubing to the required length and heat seal at both ends.
  • Opening width : 600mm
  • Length : 210mm

Specifications

Length (Metric) 210 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.