missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ LD Plan Achromatic Objectives
Click to view available options
Magnification Power:
10X
20X
5X
Numerical Aperture:
0.13
0.25
0.4
Working Distance:
8.1 mm
17.5 mm
20.3 mm
Unit Size:
Each
Description
- For use with Motic™ Panthera TEC POL Microscopes
- LD Plan Achromatic objectives
Specifications
Specifications
| Type | Microscope Objective |
| For Use With (Equipment) | Motic™ TEC POL Microscopes |
| Lens Type | Plan Achromatic |
| Magnification Power | 20X |
| Numerical Aperture | 0.4 |
| Working Distance | 8.1 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction