missing translation for 'onlineSavingsMsg'
Learn More

Manutan LD support stand with steel feet, height range 450/700, width 100mm

Product Code. 12828578
Encompass_Preferred
Click to view available options
Height (Metric):
450 mm/700 mm
Width (Metric):
100 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12828578

Brand: Manutan A341409

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Choice of flat steel feet that can be bolted to floor, rubber feet, or braked castors. Mild steel 'C' section frame and adjustable height legs with 10mm locking bolt. Bright zinc plated finish
Height: 450-700mm

Specifications

Height (Metric) 450 mm/700 mm
Width (Metric) 100 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.