missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ LDPE Graduated Bucket with Spout

Product Code. 17808127
Change view
Click to view available options
Capacity (Metric):
15 L
Diameter (Metric) Bottom:
235 mm
Diameter (Metric)Top:
316 mm
Height (Metric):
335 mm
Unit Size:
Each
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Bottom Diameter (Metric)Top Height (Metric) unitSize
17808127 15 L 235 mm 316 mm 335 mm Pack of 10
10454261 15 L 235 mm 316 mm 335 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17808127 Supplier Kautex™ Supplier No. 2000070589
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for stability and long-working life, Kautex™ LDPE Graduated Bucket with Spout provides a sturdy receptacle for dispensing, sending samples, mixing, transferring and transport.

  • Thick-walled for stability
  • Graduated liter scale on inside
  • Plastic coated steel handle
  • White
TRUSTED_SUSTAINABILITY

Specifications

Product Type Bucket
Capacity (Metric) 15 L
Graduations Yes
Material LDPE
Color White
Diameter (Metric) Bottom 235 mm
Diameter (Metric)Top 316 mm
Handle Material Plastic-coated steel
Height (Metric) 335 mm
Includes Plastic-coated steel carrying Handle
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.