missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials Collapsible Containers, LDPE

Product Code. 11779969 Shop All Cole-Parmer Products
Change view
Click to view available options
Capacity (Metric):
1 L
10 L
19 L
Unit Size:
Pack of 10
Pack of 12
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11779969 10 L Pack of 10
11770039 1 L Pack of 12
11755519 19 L Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11779969 Supplier Cole-Parmer™ Essentials Supplier No. 0610030
  • ONLINE EXCLUSIVE PRICE
    81.00 €
    72.11 € / Pack of 10
    Save 8.89 €
    10% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

LDPE Containers are collapsible when empty for easy storage.

  • These containers nest uniformly when empty and expand readily when filled with liquid.
  • They include polypropylene (PP) caps with injection-molded threads.
  • Replacement caps sold separately.

Specifications

Capacity (Metric) 10 L
Color Translucent
For Use With (Application) Containers nest uniformly when empty and expand readily when filled with liquid
Material LDPE
Screw Color White
Closure Color White
Closure Included Yes
Closure Material Polypropylene
Closure Type Screw Cap
Product Type Collapsible Container
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.