missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LDPE Rectangular Container
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
23 L
45 L
48 L
50 L
150 L
155 L
Unit Size:
Each
Description
- L-LDPE (linear LDPE), transparent
- Rupture-proof
Specifications
Specifications
| Product Type | Container |
| Material | LDPE |
| Shape | Rectangular |
| Capacity (Metric) | 150 L |
| For Use With (Application) | Suitable For Use With Foodstuff |
| Height (Metric) | 630 mm |
| Length (Metric) | 600 mm |
| No. per Pack | 1 Ea. |
| Width (Metric) | 400 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction