missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LDPE Rectangular Container

Product Code. 15366583 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
23 L
45 L
48 L
50 L
150 L
155 L
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15366583 50 L Each
10106310 23 L Each
10044343 48 L Each
10751411 45 L Each
10618291 150 L Each
15266430 155 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Depending on temperature and the expected contents, the rectangular containers may have to be strengthened with a frame. Kindly you ask us.
Product Code. 15366583 Supplier Buerkle™ Supplier No. 34400505
  • ONLINE EXCLUSIVE PRICE
    272.00 €
    240.84 € / Pack of 1
    Save 31.16 €
    11% Off
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Depending on temperature and the expected contents, the rectangular containers may have to be strengthened with a frame. Kindly you ask us.

LDPE Rectangular Container for various applications. Produced seamlessly and stress-relieved with the LaboPlast™ sintering method. The wall thickness increases downwardly. This guarantees optimum ratio of wall thickness to filling load.

  • L-LDPE (linear LDPE), transparent
  • Rupture-proof
TRUSTED_SUSTAINABILITY

Specifications

Product Type Container
Closure Included No
Graduated No
Material LLDPE
Shape Rectangular
Sterility Non-sterile
Capacity (Metric) 50 L
Color Transparent
For Use With (Application) Suitable For Use With Foodstuff
Height (Metric) 160 mm
Length (Metric) 1000 mm
Width (Metric) 320 mm
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.