missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ I-Chem™ LDPE Cubitainers™ with LDPE Foam-lined Closure
GREENER_CHOICE

Product Code. 15331379
Change view
Click to view available options
Capacity (Metric):
1 L
4 L
9.5 L
20 L
Level:
Certified
Unprocessed
Unit Size:
Pack of 12
Pack of 4
Product Code. Capacity (Metric) Level unitSize
15331379 1 L Certified Pack of 12
15301379 1 L Unprocessed Pack of 12
15376693 4 L Certified Pack of 12
15174886 4 L Unprocessed Pack of 12
15346085 9.5 L Unprocessed Pack of 12
15321379 9.5 L Certified Pack of 12
15311379 20 L Certified Pack of 4
15391369 20 L Unprocessed Pack of 4
8 options
This item is not returnable. View return policy

Product Code. 15331379

Brand: Thermo Scientific™ 3141000

Solo null disponibili
Aggiungi al carrello
Aggiungi al carrello
Questo articolo non è restituibile. Consulta la politica di reso

Choose this light-weight, space-efficient solution for sampling in remote locations. Available certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride.

Choose this light-weight and space-efficient solution for sampling in remote locations where motorized vehicle transportation options are limited. Thermo Scientific™ LDPE Cubitainers are collapsible and nest when empty for efficient storage and transport, or for efficient packing into small spaces like back packs for remote sampling expeditions. Recommended for collecting water samples and other low viscosity liquids to be analyzed for inorganic trace analytes. Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride.

  • LDPE container with white LDPE-lined polypropylene cap
  • Caps assembled onto containers
  • Collapsible and nestable when empty for space saving storage and transport
  • Narrow-mouth design recommended for collecting water samples and other low viscous liquids

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Unprocessed container comes assembled and ready for your own cleaning procedure

Note:

Cubitainer is a registered trademark of Hedwin Corporation.

TRUSTED_SUSTAINABILITY

Specifica

Capacity 0.25 gal., 1 L
Capacity (Metric) 1 L
Capacity (English) 0.25 gal.
Certification Parameters Metals and water quality, Cyanide, Fluoride
Color Natural
Description LDPE Cubitainer
Diameter (English) Inner 1.19 in.
Diameter (English) 2.67 in.
Diameter (Metric) Inner 3.02 cm
Material HDPE
No. per Case 12
Packaging Case of 12
Replacement Closure 067-3800WBP
Sterility Non-sterile
Transparency Translucent
Certified Metals and water quality, CN, F
Closure Color White
Level Certified
Volume (English) Brim 32 oz.
Volume (Metric) Brim 946 mL
Certifications/Compliance Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
Height (Metric) 68 mm
Height (English) 2.67 in.
Closure Liner Foam/LDPE
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 68 mm
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.