missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ I-Chem™ LDPE Cubitainers™ with LDPE Foam-lined Closure

Product Code. 15376693
Change view
Click to view available options
Capacity (Metric):
1 L
4 L
9.5 L
20 L
Level:
Certified
Unprocessed
Unit Size:
Pack of 12
Pack of 4
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Level Unit Size
15376693 4 L Certified Pack of 12
15301379 1 L Unprocessed Pack of 12
15331379 1 L Certified Pack of 12
15174886 4 L Unprocessed Pack of 12
15346085 9.5 L Unprocessed Pack of 12
15321379 9.5 L Certified Pack of 12
15311379 20 L Certified Pack of 4
15391369 20 L Unprocessed Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15376693 Supplier Thermo Scientific™ Supplier No. 3140001
  • ONLINE EXCLUSIVE PRICE
    165.00 €
    150.01 € / Pack of 12
    Save 14.99 €
    9% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Choose this light-weight, space-efficient solution for sampling in remote locations. Available certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride.

Choose this light-weight and space-efficient solution for sampling in remote locations where motorized vehicle transportation options are limited. Thermo Scientific™ LDPE Cubitainers are collapsible and nest when empty for efficient storage and transport, or for efficient packing into small spaces like back packs for remote sampling expeditions. Recommended for collecting water samples and other low viscosity liquids to be analyzed for inorganic trace analytes. Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride.

  • LDPE container with white LDPE-lined polypropylene cap
  • Caps assembled onto containers
  • Collapsible and nestable when empty for space saving storage and transport
  • Narrow-mouth design recommended for collecting water samples and other low viscous liquids

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Unprocessed container comes assembled and ready for your own cleaning procedure

Note:

Cubitainer is a registered trademark of Hedwin Corporation.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 1 gal., 4 L
Capacity (Metric) 4 L
Certification Parameters Metals and water quality, Cyanide, Fluoride
Color Natural
Description LDPE Cubitainer
Diameter (English) Inner 1.19 in.
Diameter (English) 4.17 in.
Diameter (Metric) Inner 3.02 cm
Material HDPE
No. per Case 12
Packaging Case of 12
Replacement Closure 067-3800WBP
Sterility Non-sterile
Transparency Translucent
Certified Metals and water quality, CN, F
Closure Color White
Level Certified
Volume (English) Brim 128 oz.
Volume (Metric) Brim 3785 mL
Height (Metric) 106 mm
Height (English) 4.17 in.
Closure Liner Foam/LDPE
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 106 mm
Capacity (English) 1 gal.
Certifications/Compliance Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.