missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Nestable Rectangular Reinforced Container

Product Code. 13449888
Change view
Click to view available options
Capacity (Metric):
10 L
19 L
30 L
45 L
55 L
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
13449888 55 L Each
11748501 10 L Each
11738501 19 L Each
11768501 30 L Each
13439888 45 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 13449888 Supplier Gilac™ Supplier No. G155821
  • ONLINE EXCLUSIVE PRICE
    75.50 €
    57.66 € / Pack of 1
    Save 17.84 €
    23% Off
 Restricted Item
Estimated Shipment: 22-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Nestable Rectangular Reinforced Container - LDPE Food container for sub-zero and ambient temperature storage and transporting raw materials. Excellent mechanical resistance: made from low density polyethylene for greater impact resistance.

  • 400 x 300 rectangular plastic food container
  • Reinforced container
  • Excellent mechanical resistance: made from low density polyethylene for increased shock resistance
  • Outstanding durability even with intensive use
  • For sub-zero and ambient temperature storage (-15°C to +60°C) and transporting raw materials
  • No gaps nor overlaps
  • Machine washable
  • Covering lid for increased hygiene, optional extra
  • Stackable without lid
  • Compatible with all GILAC 4 and 6-wheel dollies
  • Designed in partnership with health professionals

Specifications

Type Food Bin
Material HDPE
Color White
Shape Rectangular
Capacity (English) 14.5 gal.
Capacity (Metric) 55 L
Certifications/Compliance Food Contact Certified
For Use With (Application) Food Storage
Length (English) 21.9 in.
Length (Metric) 555 mm
Width (English) 16.9 in.
Width (Metric) 430 mm
Height (English) 15 in.
Height (Metric) 380 mm
Weight (English) 6.6 lb.
Weight (Metric) 3 kg
For Use With (Equipment) All GILAC 4 and 6-Wheel Dollies
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.