missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ LDPE Dropper Bottles

Product Code. 15223009
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
Unit Size:
Pack of 12
Pack of 24
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15223009 50 mL Pack of 24
15243009 100 mL Pack of 24
15263009 250 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15223009 Supplier Vitlab™ Supplier No. 94587
  • ONLINE EXCLUSIVE PRICE
    81.60 €
    66.18 € / Pack of 24
    Save 15.42 €
    18% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these transparent Vitlab™ LDPE Dropper Bottles – to store, save and dispense, using the extra long, fine dropping tip for accurate dispensing.

  • Narrow-mouth bottles
  • Made of LDPE
  • Transparent
  • With dropper insert
  • Screw cap made from LDPE
  • Extra long, fine dropping tip
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
Color Transparent
Material LDPE
No. per Pack 24Pack
Quantity 24Pack
Mouth Narrow
Height (Metric) 117 mm
Diameter (Metric) 37 mm
Closure Type Wiring
Product Type Dropping Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.