missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LDPE Dropping Bottles

Product Code. 11816413 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
20 mL
30 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
Pack of 10
Pack of 50
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11816413 20 mL Each
10267512 30 mL Each
11822273 30 mL Pack of 10
11826413 30 mL Pack of 50
15306368 50 mL Each
11846413 100 mL Each
11856413 250 mL Each
11866413 500 mL Each
11876413 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 11816413 Supplier Buerkle™ Supplier No. 03060020
  • ONLINE EXCLUSIVE PRICE
    1.20 €
    0.73 € / Pack of 1
    Save 0.47 €
    39% Off
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Dispense small amounts of liquid, drop by drop or as a fine jet. Buerkle™ LDPE Dropping Bottles feature a sturdy construction and convenient attached captive cap.

  • Manufactured from low density polyethylene (LDPE) for clarity, strength, and flexibility
  • Attached captive cap on polyethylene dropper cap fits tip and eliminates misplacement of cap
  • Dropper tip must be cut before first use for precision dropping
  • Suitable for use with foodstuff
  • Translucent
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 20 mL
Color Translucent
Diameter (Metric) Inner Neck 9 mm
For Use With (Application) Suitable for Use with Foodstuffs
Material LDPE
Thread Size (Metric) 14 mm
Closure Included Yes
Height (Metric) 88 mm
Closure Material Polyethylene
Diameter (Metric) 32 mm
Closure Type Captive Cap and Dropper Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.