missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ LDPE Dropping Pipette

Product Code. 10434482
Change view
Click to view available options
Volume (Metric):
1.5 mL
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10434482 1.5 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10434482 Supplier VITLAB™ Supplier No. 149893
  • ONLINE EXCLUSIVE PRICE
    32.90 €
    26.63 € / Pack of 100
    Save 6.27 €
    19% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Material LDPE
For Use With (Application) Sampling and decanting of infectious or toxic liquids
Graduated Yes
Includes Integrated bellows
Volume (Metric) 1.5 mL
Length (Metric) 134 mm
Type Dropping Pipet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.