missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ LDPE Lids

Product Code. 10007890
Change view
Click to view available options
For Use With (Equipment):
For 10 L Bucket
For 5 L Bucket
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
10007890 For 10 L Bucket Each
10373001 For 5 L Bucket Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10007890 Supplier Vitlab™ Supplier No. 96593
  • ONLINE EXCLUSIVE PRICE
    5.10 €
    5.01 € / Pack of 1
    Save 0.09 €
    1% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured with LDPE for tight fit and transparency. VITLab™ LDPE Lids are for use with VITlab™ HDPE buckets.

  • Tightly closing
  • Order buckets separately 

Specifications

Product Type Lid
Material LDPE
Color Transparent
For Use With (Equipment) For 10 L Bucket
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.