missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LDPE Lid for Rectangular Container

Product Code. 31188963 Shop All Bürkle Products
Change view
Click to view available options
For Use With (Equipment):
Bürkle 100 L Container
Bürkle 118 L Container
Bürkle 130 L Container
Bürkle 150 L Container
Bürkle 155 L Container
Bürkle 165 L Container
Bürkle 190 L Container
Bürkle 23 L Container
Bürkle 250 L Container
Bürkle 260 L Container
Bürkle 285 L Container
Bürkle 320 L Container
Bürkle 40 L Container
Bürkle 45 L Container
Bürkle 56 L Container
Bürkle 70 L Container
Bürkle 85 L Container
Bürkle 90 L Container
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment)
31188963 Bürkle 23 L Container
31188975 Bürkle 40 L Container
31188953 Bürkle 45 L Container
31188964 Bürkle 56 L Container
31188870 Bürkle 70 L Container
31188899 Bürkle 85 L Container
31188932 Bürkle 90 L Container
31188890 Bürkle 100 L Container
31188947 Bürkle 118 L Container
31188971 Bürkle 130 L Container
31188951 Bürkle 150 L Container
31188929 Bürkle 155 L Container
31188959 Bürkle 165 L Container
31188976 Bürkle 190 L Container
31188866 Bürkle 250 L Container
31188874 Bürkle 260 L Container
31188915 Bürkle 285 L Container
31188969 Bürkle 320 L Container
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 31188963 Supplier Buerkle™ Supplier No. 34400231
  • ONLINE EXCLUSIVE PRICE
    243.00 €
    225.35 € / Pack of 1
    Save 17.65 €
    7% Off
Estimated Shipment: 26-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

LDPE Lid for Rectangular Container is suitable for use with Buerkle™ Rectangular Containers.

  • L-LDPE (linear LDPE), transparent
  • Rupture-proof
TRUSTED_SUSTAINABILITY

Specifications

Type Tank Lid
Length (Metric) 540 mm
Width (Metric) 370 mm
For Use With (Equipment) Bürkle 23 L Container
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.