missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LDPE Lid for Round Shaped Containers

Product Code. 31188968 Shop All Bürkle Products
Change view
Click to view available options
For Use With (Equipment):
110 L Round Container
120 L Round Container
145 L Round Container
150 L Round Container
160 L Round Container
180 L Round Container
205 L Round Container
210 L Round Container
290 L Round Container
400 L Round Container
55 L Round Container
60 L Round Container
80 L Round Container
85 L Round Container
850 L Round Container
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment)
31188968 55 L Round Container
31188962 60 L Round Container
31188880 80 L Round Container
31188917 85 L Round Container
31188904 110 L Round Container
31188883 120 L Round Container
31188931 145 L Round Container
31188875 150 L Round Container
31188952 160 L Round Container
31188860 180 L Round Container
31188859 205 L Round Container
31188898 210 L Round Container
31188908 290 L Round Container
31188938 400 L Round Container
31188902 850 L Round Container
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 31188968 Supplier Buerkle™ Supplier No. 34900551
  • ONLINE EXCLUSIVE PRICE
    112.00 €
    98.41 € / Pack of 1
    Save 13.59 €
    12% Off
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

LDPE Lid for Round Shaped Containers is the perfect solution to cover various sizes of round shaped containers.

  • L-LDPE (linear LDPE), transparent
  • Rupture-proof
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 12.2 in.
Type Tank Lid
For Use With (Equipment) 55 L Round Container
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.