missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LDPE, Mixing/Dosing Container

Product Code. 13439816 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
60 L
100 L
200 L
500 L
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
13439816 100 L Each
10086641 60 L Each
11817373 200 L Each
11827373 500 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 13439816 Supplier Buerkle™ Supplier No. 34600100
  • ONLINE EXCLUSIVE PRICE
    443.00 €
    364.20 € / Pack of 1
    Save 78.80 €
    17% Off
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The containers close completely tight. They have thick sides, they are seamless, impact resistant and stressfree sintered. The wide-necked opening enables safe filling.

  • Containers close completely tight
  • Seamless, thick sides
  • Impact-resistant and stress-free sintered
  • Manufactured from LDPE
  • With 0.75 in. inner thread at the container base
  • Suitable for foodstuffs
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 L
Closure Size 0.75 in.
Diameter (Metric) Outer 450 mm
Diameter (Metric) Outer Neck 160 mm
Height (Metric) 850 mm
Height (Metric) With Closure 800 mm
Material LDPE
Neck Style Wide
No. per Pack 1 Ea.
Product Type Mixing/Dosing Container
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.