missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ LDPE/Nylon Blend Liner for Buckets

Product Code. 15581745 Shop All Micronova Products
Change view
Click to view available options
Dimensions:
24 x 24 in.
24 x 30 in.
Unit Size:
Pack of 24
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions Unit Size
15581745 24 x 30 in. Pack of 24
15571745 24 x 24 in. Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15581745 Supplier Micronova™ Supplier No. BKL2430IR
 Restricted Item
Estimated Shipment: 04-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for cleanrooms and controlled environments

  • Irradiated
  • 75% LDPE/25% cast nylon
  • 10-6 sterility assurance level
  • For cleanrooms and controlled environments

Certifications

ISO 9001:2008

Compliance

AAMI Guidelines for sterilization

Specifications

Product Type Blend Liner
Material LDPE, Nylon
Dimensions 24 x 30 in.
For Use With (Application) Cleanrooms and Controlled Environments
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.