missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ LDPE Pasteur Pipettes

Product Code. 10100531 Shop All Brand Products
Click to view available options
Length (Metric):
144 mm
150 mm
152 mm
Volume (Metric):
1 mL
2 mL
3 mL
3.5 mL
4 mL
Diameter (Metric) Outer:
1 mm
2.8 mm
3 mm
3.2 mm
3.3 mm
3.4 mm
Drops/mL:
21 to 28
22 to 26
25 to 27
25 to 30
50 mL
60 to 75
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 10100531

Brand: BRAND™ 747750

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

LDPE Pasteur Pipettes are ideal for aliquots with very good reproducibility of the number of drops per milliliter.

  • Manufactured from LDPE.
  • Very good reproducibility of the number of drops per milliliter.
  • Ideal for aliquots.
  • Pasteur pipettes can be filled and deep-frozen, or changed into a closed vessel by heat-sealing the tip.
  • The integrated pipetting bulb depresses easily, minimizing fatigue from frequent pipetting.
  • Resistant to gas or gamma radiation sterilization.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 2.8 mm
Material LDPE
Drops/mL 25 to 27
Quantity 500 Pack
Top Style Bulb Shaped
Volume (Metric) 3 mL
Length (Metric) 152 mm
Type Pasteur Pipet
Disposable Single-use
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.