missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ LDPE Pasteur Pipettes

Product Code. 10222661 Shop All Brand Products
Change view
Click to view available options
Length (Metric):
144 mm
150 mm
152 mm
Volume (Metric):
1 mL
2 mL
3 mL
3.5 mL
4 mL
Diameter (Metric) Outer:
1 mm
2.8 mm
3 mm
3.2 mm
3.3 mm
3.4 mm
Drops/mL:
21 to 28
22 to 26
25 to 27
25 to 30
50 mL
60 to 75
Unit Size:
Pack of 500
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Volume (Metric) Diameter (Metric) Outer Drops/mL Unit Size
10222661 150 mm 1 mL 3.4 mm 25 to 30 Pack of 500
15443594 144 mm 1 mL 1 mm 50 mL Pack of 500
10646341 152 mm 2 mL 3.3 mm 22 to 26 Pack of 500
10562291 152 mm 3.5 mL 3.2 mm 21 to 28 Pack of 500
10100531 152 mm 3 mL 2.8 mm 25 to 27 Pack of 500
10721963 150 mm 4 mL 3 mm 60 to 75 Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10222661 Supplier BRAND™ Supplier No. 747755
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

LDPE Pasteur Pipettes are ideal for aliquots with very good reproducibility of the number of drops per milliliter.

  • Manufactured from LDPE.
  • Very good reproducibility of the number of drops per milliliter.
  • Ideal for aliquots.
  • Pasteur pipettes can be filled and deep-frozen, or changed into a closed vessel by heat-sealing the tip.
  • The integrated pipetting bulb depresses easily, minimizing fatigue from frequent pipetting.
  • Resistant to gas or gamma radiation sterilization.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 3.4 mm
Material LDPE
Drops/mL 25 to 30
Graduated Yes
Quantity 500 Pack
Top Style Bulb Shaped
Volume (Metric) 1 mL
Length (Metric) 150 mm
Type Pasteur Pipet
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.