missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LDPE Rectangular Container

Product Code. 31188974 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
40 L
56 L
70 L
85 L
90 L
100 L
115 L
118 L
130 L
165 L
190 L
250 L
260 L
285 L
320 L
400 L
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric)
31188974 400 L
31188861 40 L
31188924 56 L
31188935 70 L
31188960 85 L
31188936 90 L
31188914 100 L
31188912 115 L
31188918 118 L
31188956 130 L
31188894 165 L
31188939 190 L
31188913 250 L
31188937 260 L
31188922 285 L
31188946 320 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 31188974 Supplier Buerkle™ Supplier No. 34404007
  • ONLINE EXCLUSIVE PRICE
    1070.00 €
    947.97 € / Pack of 1
    Save 122.03 €
    11% Off
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

LDPE Rectangular Container for various applications. Produced seamlessly and stress-relieved with the LaboPlast™ sintering method. The wall thickness increases downwardly. This guarantees optimum ratio of wall thickness to filling load.

  • L-LDPE (linear LDPE), transparent
  • Rupture-proof
TRUSTED_SUSTAINABILITY

Specifications

Color Colorless
Type Rectangular Container
Material LLDPE
Capacity (Metric) 400 L
Length (Metric) 860 mm
Width (Metric) 560 mm
Height (Metric) 840 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.