missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LDPE Round Containers

Product Code. 31188945 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
55 L
60 L
80 L
85 L
110 L
120 L
150 L
160 L
180 L
205 L
210 L
290 L
400 L
850 L
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric)
31188945 85 L
31188857 55 L
31188864 60 L
31188871 80 L
31188909 110 L
31188868 120 L
31188896 150 L
31188930 160 L
31188916 180 L
31188889 205 L
31188887 210 L
31188882 290 L
31188884 400 L
31188923 850 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 31188945 Supplier Buerkle™ Supplier No. 34900855
  • ONLINE EXCLUSIVE PRICE
    276.00 €
    244.69 € / Pack of 1
    Save 31.31 €
    11% Off
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Container for various applications. Produced seamlessly and stress-relieved with the sintering method. The wall thickness increases downwardly. This guarantees optimum ratio of wall thickness to filling load. Custom-made, exchange excluded.

  • L-LDPE (linear LDPE), transparent
  • Rupture-proof
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 390 mm
Type Tank
Material LLDPE
Capacity (Metric) 85 L
Height (Metric) 710 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.