missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ LDPE Round Containers

Product Code. 31188857 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
55 L
60 L
80 L
85 L
110 L
120 L
150 L
160 L
180 L
205 L
210 L
290 L
400 L
850 L
This item is not returnable. View return policy

Product Code. 31188857

Brand: Buerkle™ 34900555

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Container for various applications. Produced seamlessly and stress-relieved with the sintering method. The wall thickness increases downwardly. This guarantees optimum ratio of wall thickness to filling load. Custom-made, exchange excluded.

  • L-LDPE (linear LDPE), transparent
  • Rupture-proof
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 310 mm
Type Tank
Material LLDPE
Capacity (Metric) 55 L
Height (Metric) 915 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.