missing translation for 'onlineSavingsMsg'
Learn More

STERIS™ Lead-free Autoclave Indicator Tape

Product Code. 12370489
Change view
Click to view available options
Dimensions (LxW):
50 m x 19 mm
50 m x 25 mm
Unit Size:
Each
Product Code. Dimensions (LxW) unitSize
12370489 50 m x 19 mm Each
12739135 50 m x 25 mm Each
2 options
This item is not returnable. View return policy

Product Code. 12370489

Brand: STERIS™ 0162AB

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Seal products and packages for sterilization with this self-adhering tape. STERIS™ Lead-free Autoclave Indicator Tape features green lead-free stripes that change color to brown/black providing an immediate indication that the sterilization process is complete.

  • Self-adhering tape with a chemical indicator printed on one side
  • The easily recognizable stripes change color when exposed to the specific sterilization, verifying exposure to the process without the need to open packs or check records
  • Color change brown/black
TRUSTED_SUSTAINABILITY

Specifications

Color Brown, Black
Dimensions (LxW) 50 m x 19 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.