missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Lead-Free Cleanroom Autoclave Tape
BIOPHARMA

Product Code. 16504522 Shop All Micronova Products
Change view
Click to view available options
Width (English):
1 in.
2 in.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) unitSize
16504522 2 in. Each
16594512 1 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. Vea la política de devoluciones
Código de producto. 16504522 Proveedor Micronova™ N.º de proveedor AUTOPC2PK
  • ONLINE EXCLUSIVE PRICE
    81.83 €
    71.92 € / Pack of 1
    Save 9.91 €
    12% Off
Ver todas las promociones
In Stock
Añadir a la cesta
Edge
Añadir a la cesta
Este artículo no se puede devolver. Vea la política de devoluciones

This lead-free autoclave indicator tape is a proven method of positively confirming completion of the sterilization cycle in both gravity discharge and vacuum autoclaves.

The Micronova Lead-Free Autoclave Indicator Tape is an easy to handle, saturated crepe paper tape with synthetic polyisoprene adhesive and green indicator lines that change to black when proper levels of steam pressure and temperature have been achieved.

  • Lead-free ink indicator lines cannot be rubbed off
  • Adheres on contact and stays in place through live steam pressure
  • For use in gravity discharge and vacuum autoclaves
  • Printed lines cannot be rubbed off and will not contaminate instruments
  • Removes quickly and easily
  • Easy to handle, Latex-free
  • Wound on a 3 in. plastic core for cleanroom use
  • Certifications: RoHS Compliant

Especificaciones

Autoclavable Not Autoclavable
Adhesive Type Synthetic
Color Natural
Material Paper
Sterility Non-sterile
For Use With (Application) Indicator Tape for Steam Sterilization Cycles.
Temperature Range (English) 60°F to 80°F
Temperature Range (Metric) 16°C to 27°C
Dimensions (L x W) 58.9 m x 50.8 mm (60 yd. x 2 in.)
Length (English) 60 yd.
Length (Metric) 58.9 m
Width (English) 2 in.
Width (Metric) 50.8 mm
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.