missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Scienceware™ Lead Ring

Product Code. 10344281 Shop All SP Scienceware Products
Change view
Click to view available options
Diameter (Metric) Outer:
102 mm
114 mm
Diameter (Metric) Inner:
56 mm
71 mm
For Use With (Equipment):
For 1000 to 4000mL Flasks
For 500 to 2000mL Flasks
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Diameter (Metric) Inner For Use With (Equipment) unitSize
10344281 114 mm 71 mm For 1000 to 4000mL Flasks Each
11387174 102 mm 56 mm For 500 to 2000mL Flasks Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10344281 Supplier Bel-Art™ Scienceware™ Supplier No. F183070020
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Protects and stabilizes expensive glassware with these Vikem™ vinyl coated lead rings. Bel Art™ Lead Rings are chemical resistant.

  • Closed lead rings coated with chemical resistant Vikem™
  • Ideal for stabilising Erlenmeyer, volumetric and straight necked flasks

Specifications

Material Lead
For Use With (Equipment) For 1000 to 4000mL Flasks
Quantity 1 Each
Diameter (Metric) Outer 114 mm
Product Type Lead Ring
Diameter (Metric) Inner 71 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.