missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Leakproof HDPE Narrow-Mouth Bottles

Product Code. 11785383 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
30 mL
59.1 mL
118.3 mL
236.5 mL
473 mL
946 mL
Neck Finish:
20-410
24-410
28-410
38-430
Unit Size:
Pack of 24
Pack of 48
Pack of 72
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Neck Finish Unit Size
11785383 946 mL 38-430 Pack of 24
11735383 30 mL 20-410 Pack of 72
11745383 59.1 mL 20-410 Pack of 72
11755383 118.3 mL 24-410 Pack of 72
11765383 236.5 mL 24-410 Pack of 72
11775383 473 mL 28-410 Pack of 48
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 11785383
  • ONLINE EXCLUSIVE PRICE
    80.95 €
    45.33 € / Pack of 24
    Save 35.62 €
    44% Off
View all promotions
Estimated Shipment: 28-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Economical bottles with a double-seal, leakproof closure.

Economical bottles with a double-seal, leakproof closure

  • Translucent HDPE
  • Narrow mouth
  • No drip lip ensures safe, clean pouring
  • Linerless screw caps attached

TRUSTED_SUSTAINABILITY

Specifications

Capacity 32 oz. (946 mL)
Capacity (Metric) 946 mL
Color Natural
Material HDPE
Neck Finish 38-430
Closure Included Yes
Mouth Narrow
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 38-430 mm
Closure Type Screw Cap
Capacity (English) 32 oz.
Certifications/Compliance ISO 13485:2003; QMI-SAI File No.1606319 and 1606321
Product Type Narrow Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.